Shop DRYLOK
See all product information
Create Account
Flat Gray Latex Masonry Waterproof Sealer 1 gal
- Mfr # 27613
- Zoro # G105306394
product price:
$
47.75
/ea
Sold in multiples of 2 for
$95.50
Key Features
Color
Gray
Size
1 gal
Application Method
Brush
Coverage
75-125 sq ft
Dry Time Recoat
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27613
- Zoro #
- G105306394
- UPC #
- 79941276133
- Country of Origin
- United States
- Color
- Gray
- Application Method
- Brush
- Coverage
- 75-125 sq ft
- Dry Time Recoat
- 3 hr
Dimensions
- Size
- 1 gal
Description
Latex Base Drylok Masonry Waterproofer is a low odor, water clean-up formula for waterproofing all interior, exterior, above or below grade masonry walls, cinder and concrete blocks, stucco, brick, retaining walls, basements and foundation. No pre-mixing or pre-wetting necessary.
- • Ready mixed low-odor formula
- • Withstands 10 lbs. of hydrostatic pressure, greater than a wall of water 22 feet high
- • Breathable film does not trap moisture in masonry
- • Clean up with soap and water
- • Applies easily with brush and/or roller
- • Complies with all current VOC and/or VOS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.