Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Oven, Type 300,120/240V, 400 lb.

  • Mfr # 1200203

  • Zoro # G1472377


product price: $2,322.89
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Heating Elements
1000W
Insulation
Glass Fiber Batt
Standards
CE, ETL listed, NEMA5-15P
Welding Processes
Stick Welding (SMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200203
Zoro #
G1472377
UPC #
67431902317
Country of Origin
United States

Dimensions

Chamber Depth
19 in
Overall Width
22.5 in
Chamber Width
18 in
Maximum Electrode Length
18 in
Insulation Thickness
2 in
Overall Height
22.5 in
Overall Depth
29.5 in

Details

Item
Electrode Oven
Voltage
120/240V AC
Heating Elements
1000W
Insulation
Glass Fiber Batt
Standards
CE, ETL listed, NEMA5-15P
Welding Processes
Stick Welding (SMAW)
Maximum Operating Temperature
550 Degrees F
Mount Type
Stationary Bench
Series
Type 300
Maximum Weight Capacity
400 lb
Includes
Thermometer
Weight
90 lb
Minimum Operating Temperature
100 Degrees F

Description

Electrode Oven, Chamber Depth 19 in, Chamber Width 18 in, Maximum Weight Capacity 400 lb, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Stationary Bench, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Heating Elements 1000W, Insulation Glass Fiber Batt, Insulation Thickness 2 in, Overall Depth 29.5 in, Overall Height 22.5 in, Overall Width 22.5 in, Series Type 300, Standards CE, ETL listed, NEMA5-15P, Weight 90 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.