Zoro Homepage

Bench Oven w/Thrmomter, Type 300,120/240V

  • Mfr # 1200201

  • Zoro # G1472289


product price: $2,226.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Heating Elements
1000W
Insulation
Glass Fiber Batt
Standards
CE, ETL listed, NEMA5-15P
Mount Type
Stationary Bench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200201
Zoro #
G1472289
UPC #
67431901004
Country of Origin
United States

Dimensions

Overall Height
22.5 in
Insulation Thickness
2 in
Maximum Electrode Length
18 in
Chamber Depth
19 in
Overall Width
22.5 in
Overall Depth
29.5 in
Chamber Width
18 in

Details

Item
Electrode Oven
Voltage
120/240V AC
Heating Elements
1000W
Insulation
Glass Fiber Batt
Standards
CE, ETL listed, NEMA5-15P
Mount Type
Stationary Bench
Maximum Weight Capacity
400 lb
Weight
90 lb
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
100 Degrees F
Series
Type 300
Includes
Thermometer
Welding Processes
Stick Welding (SMAW)

Description

Electrode Oven, Chamber Depth 19 in, Chamber Width 18 in, Maximum Weight Capacity 400 lb, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Stationary Bench, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Heating Elements 1000W, Insulation Glass Fiber Batt, Insulation Thickness 2 in, Overall Depth 29.5 in, Overall Height 22.5 in, Overall Width 22.5 in, Series Type 300, Standards CE, ETL listed, NEMA5-15P, Weight 90 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.