Bench Oven w/Thrmomter, Type 300,240/480V
Mfr # 1200101
Zoro # G1472340
product price: $2,677.99
/ea
Free Shipping & Returns
Key Features
Voltage
240/480V AC
Heating Elements
1000W
Insulation
Glass Fiber Batt
Standards
CE, ETL listed, NEMA5-15P
Welding Processes
Stick Welding (SMAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200101
Zoro #
G1472340
UPC #
67431901008
Country of Origin
United States
Dimensions
Overall Width
22.5 in
Insulation Thickness
2 in
Chamber Depth
19 in
Overall Height
22.5 in
Chamber Width
18 in
Overall Depth
29.5 in
Maximum Electrode Length
18 in
Details
Item
Electrode Oven
Voltage
240/480V AC
Heating Elements
1000W
Insulation
Glass Fiber Batt
Standards
CE, ETL listed, NEMA5-15P
Welding Processes
Stick Welding (SMAW)
Minimum Operating Temperature
100 Degrees F
Includes
Thermometer
Input Voltage (Nominal)
480V
Series
Type 300
Weight
90 lb
Mount Type
Stationary Bench
Maximum Operating Temperature
550 Degrees F
Maximum Weight Capacity
400 lb
Description
Electrode Oven, Chamber Depth 19 in, Chamber Width 18 in, Maximum Weight Capacity 400 lb, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Stationary Bench, Voltage 240/480V AC, Welding Processes Stick Welding (SMAW), Heating Elements 1000W, Insulation Glass Fiber Batt, Insulation Thickness 2 in, Overall Depth 29.5 in, Overall Height 22.5 in, Overall Width 22.5 in, Series Type 300, Standards CE, ETL listed, NEMA5-15P, Weight 90 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.