Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench/Floor Electrode Oven, Type 300

  • Mfr # 1200200

  • Zoro # G2721905


product price: $1,845.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Temp. Range
100 Degrees to 550 Degrees F
Capacity (Lb.)
400
Voltage
120/240V AC
Chamber Dia. (In.)
18.0 in
Heating Elements
1000W Dual Volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200200
Zoro #
G2721905
UPC #
-
Country of Origin
United States

Dimensions

Chamber Dia. (In.)
18.0 in
Chamber Depth (In.)
19 in
Insulation Thickness (In.)
2 in
Chamber Depth
19 in
Overall Height
22.5 in
Overall Width
22.5 in
Insulation Thickness
2 in
Maximum Electrode Length
18 in
Overall Depth
29.5 in
Chamber Width
18 in

Details

Item
Electrode Oven
Temp. Range
100 Degrees to 550 Degrees F
Capacity (Lb.)
400
Voltage
120/240V AC
Heating Elements
1000W Dual Volt
Insulation
Fiberglass
Type
300
Standards
CE, ETL listed, NEMA5-15P
Mount Type
Benchtop
Minimum Operating Temperature
100 Degrees F
Maximum Weight Capacity
400 lb
Weight
90 lb
Welding Processes
Stick Welding (SMAW)
Color
Gray
Series
Type 300
Maximum Operating Temperature
550 Degrees F

Description

Electrode Oven, Chamber Depth 19 in, Chamber Width 18 in, Maximum Weight Capacity 400 lb, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Benchtop, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Color Gray, Heating Elements 1000W Dual Volt, Insulation Fiberglass, Insulation Thickness 2 in, Overall Depth 29.5 in, Overall Height 22.5 in, Overall Width 22.5 in, Series Type 300, Standards CE, ETL listed, NEMA5-15P, Weight 90 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.