Zoro Homepage

Electrode Welding Oven

  • Mfr # 1205523

  • Zoro # G3343033


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
100 Degrees to 300 Degrees F
Capacity (Lb.)
50
Voltage
120/240V AC
Chamber Dia. (In.)
8.0 in
Heating Elements
300W Wire Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205523
Zoro #
G3343033
UPC #
640026855798
Country of Origin
United States

Dimensions

Chamber Dia. (In.)
8.0 in
Chamber Depth (In.)
20 in
Insulation Thickness (In.)
1 1/2 in
Insulation Thickness
1 1/2 in
Overall Depth
14 in
Overall Height
24 in
Maximum Electrode Length
18 in
Chamber Depth
20 in
Overall Width
14 in
Chamber Width
8 in

Details

Item
Electrode Oven
Temp. Range
100 Degrees to 300 Degrees F
Capacity (Lb.)
50
Voltage
120/240V AC
Heating Elements
300W Wire Wrap
Insulation
Fiberglass
Type
with Handles
Standards
CE, cUL, UL
Color
Yellow
Welding Processes
Stick Welding (SMAW)
Material
Steel
Includes
(1) Thermometer, (1) Thermostat
Maximum Weight Capacity
50 lb
Weight
37 lb
Mount Type
Portable, with Handles
Series
Type 5
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
100 Degrees F

Description

Electrode Oven, Chamber Depth 20 in, Chamber Width 8 in, Material Steel, Maximum Weight Capacity 50 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Portable, with Handles, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Color Yellow, Heating Elements 300W Wire Wrap, Insulation Fiberglass, Insulation Thickness 1 1/2 in, Overall Depth 14 in, Overall Height 24 in, Overall Width 14 in, Series Type 5, Standards CE, cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.