Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Portable Welding

  • Mfr # 1205520

  • Zoro # G3111604


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
100 Degrees to 300 Degrees F
Capacity (Lb.)
50
Voltage
120/240V AC
Chamber Dia. (In.)
8.0 in
Heating Elements
300W Wire Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205520
Zoro #
G3111604
UPC #
674319022314
Country of Origin
United States

Dimensions

Chamber Dia. (In.)
8.0 in
Chamber Depth (In.)
20 in
Insulation Thickness (In.)
1 1/2 in
Insulation Thickness
1 1/2 in
Chamber Width
8 in
Overall Depth
15 in
Maximum Electrode Length
18 in
Overall Width
16 in
Overall Height
27 in
Chamber Depth
20 in

Details

Item
Electrode Oven
Temp. Range
100 Degrees to 300 Degrees F
Capacity (Lb.)
50
Voltage
120/240V AC
Heating Elements
300W Wire Wrap
Insulation
Fiberglass
Type
5
Standards
CE
Material
Steel
Minimum Operating Temperature
100 Degrees F
Welding Processes
Stick Welding (SMAW)
Series
Type 5
Maximum Operating Temperature
300 Degrees F
Weight
43 lb
Maximum Weight Capacity
50 lb
Color
Yellow
Mount Type
Portable, with Wheels
Includes
(1) Thermometer, (1) Thermostat

Description

Electrode Oven, Chamber Depth 20 in, Chamber Width 8 in, Material Steel, Maximum Weight Capacity 50 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Portable, with Wheels, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Color Yellow, Heating Elements 300W Wire Wrap, Insulation Fiberglass, Insulation Thickness 1 1/2 in, Overall Depth 15 in, Overall Height 27 in, Overall Width 16 in, Series Type 5, Standards CE, Weight 43 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.