Zoro Homepage

Portable Welding, Type 2,100-300 Deg

  • Mfr # 1205510

  • Zoro # G2679616


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
100 Degrees to 300 Degrees F
Capacity (Lb.)
20
Voltage
120/240V AC
Chamber Dia. (In.)
4.0 in
Heating Elements
70W Dual Volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205510
Zoro #
G2679616
UPC #
-
Country of Origin
United States

Dimensions

Chamber Dia. (In.)
4.0 in
Chamber Depth (In.)
20 in
Insulation Thickness (In.)
1 1/2 in
Overall Height
23 in
Overall Width
7.75 in
Chamber Width
4 in
Insulation Thickness
1 1/2 in
Maximum Electrode Length
18 in
Chamber Depth
20 in
Overall Depth
9.5 in

Description

Electrode Oven, Chamber Depth 20 in, Chamber Width 4 in, Material Steel, Maximum Weight Capacity 20 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Portable, with Handles, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Color Yellow, Heating Elements 70W Dual Volt, Insulation Fiberglass, Insulation Thickness 1 1/2 in, Overall Depth 9.5 in, Overall Height 23 in, Overall Width 7.75 in, Series Type 2, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.