Portble Oven with Wheels, Type 5,120/240V
Mfr # 1205522
Zoro # G1472508
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/240V AC
Heating Elements
300W
Insulation
Fiberglass
Standards
CE
Includes
Handle, Thermometer, Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1205522
Zoro #
G1472508
UPC #
67431902307
Country of Origin
United States
Dimensions
Insulation Thickness
1 1/2 in
Chamber Width
8 in
Overall Width
16 in
Overall Depth
15 in
Chamber Depth
20 in
Overall Height
27 in
Details
Item
Electrode Oven
Voltage
120/240V AC
Heating Elements
300W
Insulation
Fiberglass
Standards
CE
Includes
Handle, Thermometer, Thermostat
Color
Yellow
Weight
43 lb
Mount Type
Portable
Maximum Operating Temperature
300 Degrees F
Series
Type 5
Welding Processes
Stick Welding (SMAW)
Minimum Operating Temperature
100 Degrees F
Maximum Weight Capacity
50 lb
Description
Electrode Oven, Chamber Depth 20 in, Chamber Width 8 in, Maximum Weight Capacity 50 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Portable, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Color Yellow, Heating Elements 300W, Insulation Fiberglass, Insulation Thickness 1 1/2 in, Overall Depth 15 in, Overall Height 27 in, Overall Width 16 in, Series Type 5, Standards CE, Weight 43 lb, Includes Handle, Thermometer, Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.