Zoro Homepage

Power Cord for all 120V DryRod Portable

  • Mfr # 1257540

  • Zoro # G1473530


product price: $45.49
/ea

Key Features

Voltage
120V AC
Standards
CE
Mount Type
Portable
Includes
120V North American power cord
Welding Processes
Stick Welding (SMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257540
Zoro #
G1473530
UPC #
67431902277
Country of Origin
United States

Details

Item
Power Cord
Voltage
120V AC
Standards
CE
Mount Type
Portable
Includes
120V North American power cord
Welding Processes
Stick Welding (SMAW)
Series
Type 1; Type 2; Type 5; Type 15; Type 15B; Type 200HT

Description

Power Cord, Mount Type Portable, Voltage 120V AC, Welding Processes Stick Welding (SMAW), Series Type 1; Type 2; Type 5; Type 15; Type 15B; Type 200HT, Standards CE, Includes 120V North American power cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.