
Arctic Storm Extreme Cold Conditions Women's Gussett Boot Size 10
Mfr # ARSG-WH-BK-010
Zoro # G022709926
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Height
16 in
Color
Black
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARSG-WH-BK-010
Zoro #
G022709926
UPC #
810228039696
Country of Origin
China
Dimensions
Height
16 in
Width
B
Size
10
Details
Toe Type
Plain
Gender
Women's
Color
Black
Upper Material
Neoprene
Item
Winter Boots
Waterproof
Yes
Series
Arctic Storm
Insulated
Yes
Description
Layers of warmth in a slim profile hug your feet and keep you warm and comfortable all day. Comfort Range of -50 Degrees to 65 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining to move the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap. Extra room also accommodates layers of clothing being tucked into the boot. DS1 molded outsole - outer and inner grip 6 layers of protection + EVA cold-blocking midsole = 7 layers Extra layers of insulating warmth and protection! 5.5 mm bootie; 2.5 mm DENSOPRENE XD foam (extreme density) for extra protection; 2 mm airmesh; 2 mm warm fleece lining Removable molded EVA sockliner Double achilles heel and instep reinforcement for comfort and protection Nylon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.