
Arctic Storm Hi Extreme Cold Conditions Women's Winter Boot, Blue, Waterproof, Size 6
Mfr # ARS-WH-BL-006
Zoro # G022710311
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Width
Medium - B
Gender
Women's
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARS-WH-BL-006
Zoro #
G022710311
UPC #
810228034578
Country of Origin
China
Dimensions
Width
Medium - B
Size
6
Height
16 in
Details
Waterproof
Yes
Color
Black/Blue
Gender
Women's
Upper Material
Neoprene
Item
Winter Boots
Outsole Material
Rubber/ Neoprene
Toe Type
Plain
Series
Arctic Storm
Insulated
Yes
Description
Layers of warmth in a slim profile hug your feet and keep you warm and comfortable all day. Comfort Range of -50 Degrees to 65 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining to move the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS1 molded outsole - outer and inner grip 6 layers of protection + EVA cold-blocking midsole = 7 layers Extra layers of insulating warmth and protection! 5.5 mm bootie; 2.5 mm DENSOPRENE XD foam (extreme density) for extra protection; 2 mm airmesh; 2 mm warm fleece lining Removable molded EVA sockliner Double achilles heel and instep reinforcement for comfort and protection Nylon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.