Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arctic Storm Kids Cold Conditions Boot - Blk/Pink Yth 1

  • Mfr # ARS-KD-PN-100

  • Zoro # G722709998


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
M
Height
11 in
Upper Material
Neoprene
Toe Type
Plain
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS-KD-PN-100
Zoro #
G722709998
UPC #
810228036435
Country of Origin
China

Dimensions

Width
M
Height
11 in
Size
1

Details

Color
Black/Pink
Upper Material
Neoprene
Toe Type
Plain
Waterproof
Yes
Item
Kids Boots
Gender
Kids
Insulated
Yes
Series
Arctic Storm

Description

Extra layers of rugged protection for active kids! Comfort, warmth and stability for all-day play even on the coldest days. Comfort Range of -40 Degrees to 65 Degrees F. Just like mom and dads boots these are 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this kid's Arctic Storm features an aggressive DS1 molded outsole, extra layers of insulating warmth and protection, removable molded EVA insole, double achilles heel and instep reinforcement for comfort and protection, and a nylon shank for stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.