
Arctic Storm Kids Cold Conditions Boot - Camo/Timber Ch12
Mfr # ARS-KD-CM-012
Zoro # G022710281
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Kids
Toe Type
Plain
Width
M
Height
11 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARS-KD-CM-012
Zoro #
G022710281
UPC #
810228036312
Country of Origin
China
Dimensions
Size
12
Width
M
Height
11 in
Details
Gender
Kids
Toe Type
Plain
Color
Black/Camo
Waterproof
Yes
Upper Material
Neoprene
Item
Kids Boots
Series
Arctic Storm
Insulated
Yes
Description
Extra layers of rugged protection for active kids! Comfort, warmth and stability for all-day play even on the coldest days. Comfort Range of -40 Degrees to 65 Degrees F. Just like mom and dads boots these are 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this kid's Arctic Storm features an aggressive DS1 molded outsole, extra layers of insulating warmth and protection, removable molded EVA insole, double achilles heel and instep reinforcement for comfort and protection, and a nylon shank for stability.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.