Arctic Storm Mid-Calf Extreme Cold Conditions Women's Winter Boot, Pink, Waterproof, Size 7

  • Mfr # ARS-WM-PN-007

  • Zoro # G522710187


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Upper Material
Neoprene
Width
Medium - B
Outsole Material
Rubber/ Neoprene
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS-WM-PN-007
Zoro #
G522710187
UPC #
810228037722
Country of Origin
China

Dimensions

Width
Medium - B
Height
12 in
Size
7

Details

Gender
Women's
Upper Material
Neoprene
Item
Winter Boots
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Color
Black/Pink
Toe Type
Plain
Insulated
Yes
Series
Arctic Storm

Description

Layers of warmth in a slim profile hug your feet and keep you warm and comfortable all day. Comfort Range of -50 Degrees to 65 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining to move the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS1 molded outsole - outer and inner grip 6 layers of protection + EVA cold-blocking midsole = 7 layers Extra layers of insulating warmth and protection! 5.5 mm bootie; 2.5 mm DENSOPRENE XD foam (extreme density) for extra protection; 2 mm airmesh; 2 mm warm fleece lining Removable molded EVA sockliner Double achilles heel and instep reinforcement for comfort and protection Nylon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products