
Big Kids Haymaker Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 1 M
Mfr # HAY-KD-BR-100
Zoro # G922709880
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Color
Brown
Footwear Width
Medium
Height
11 in
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-KD-BR-100
Zoro #
G922709880
UPC #
810228038620
Country of Origin
China
Dimensions
Footwear Width
Medium
Height
11 in
Size
1
Details
Footwear Application
Moderate Chemical Resistant
Color
Brown
Outsole Material
Rubber
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Resists
Organic Material
Item
Farm Boots
Toe Type
Plain
Gender
unisex
Waterproof
Yes
Footwear Closure Type
Pull On
Series
Haymaker
Description
Tough conditions call for a tough boot - the Kid’s Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.