
Big Kids Haymaker Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 2 M
Mfr # HAY-KD-BR-200
Zoro # G922709842
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Footwear Sole Pattern
Lug
Color
Brown
Gender
unisex
Waterproof
Yes
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-KD-BR-200
Zoro #
G922709842
UPC #
810228038637
Country of Origin
China
Dimensions
Size
2
Height
11 in
Footwear Width
Medium
Details
Item
Farm Boots
Footwear Sole Pattern
Lug
Color
Brown
Gender
unisex
Waterproof
Yes
Upper Material
Neoprene
Toe Type
Plain
Resists
Organic Material
Insulation Type
Densoprene
Outsole Material
Rubber
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Series
Haymaker
Description
Tough conditions call for a tough boot - the Kid’s Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.