Brute Mid Gusset Steel Toe Work Boot Black/Yellow Men Size 14
- Mfr # BRUG-MM-BLK-014
- Zoro # G823371483
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Steel
Footwear Application
Moderate Chemical Resistant
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Insulation Type
Densoprene
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRUG-MM-BLK-014
- Zoro #
- G823371483
- UPC #
- 810176171967
- Country of Origin
- China
- Toe Type
- Steel
- Footwear Application
- Moderate Chemical Resistant
- Standards
- ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
- Insulation Type
- Densoprene
- Waterproof
- Yes
- Footwear Closure Type
- Pull On
- Series
- Brute
- Color
- Black/Yellow
- Item
- Mid Gusset Steel Toe Work Boot
- Gender
- Men's
- Resists
- Organic Material
- Upper Material
- Neoprene
Dimensions
- Size
- 14
- Height
- 16 in
Description
Need a work boot with steel-toe protection? The all-day comfort and durability of our Brute boot is here!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.