
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 10
Mfr # DSG-MH-KH-010
Zoro # G122709987
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Gender
Men's
Footwear Width
Medium - D
Height
18 in
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-010
Zoro #
G122709987
UPC #
810228039245
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
18 in
Size
10
Details
Waterproof
Yes
Gender
Men's
Item
Rubber Boots
Resists
Organic Material
Footwear Closure Type
Gusset
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Liner Material
Wixit Cool Clad
Toe Type
Plain
Color
Khaki
Footwear Sole Pattern
Lug
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.