
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 11
Mfr # DSG-MH-KH-011
Zoro # G522710255
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Liner Material
Wixit Cool Clad
Gender
Men's
Height
18 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-011
Zoro #
G522710255
UPC #
810228039252
Country of Origin
China
Dimensions
Height
18 in
Size
11
Footwear Width
Medium - D
Details
Footwear Application
Moderate Chemical Resistant
Liner Material
Wixit Cool Clad
Gender
Men's
Waterproof
Yes
Resists
Organic Material
Outsole Material
Rubber
Color
Khaki
Footwear Closure Type
Gusset
Item
Rubber Boots
Footwear Sole Pattern
Lug
Toe Type
Plain
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.