
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 13
Mfr # DSG-MH-KH-013
Zoro # G122710242
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Gusset
Liner Material
Wixit Cool Clad
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-013
Zoro #
G122710242
UPC #
810228039276
Country of Origin
China
Dimensions
Height
18 in
Size
13
Footwear Width
Medium - D
Details
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Gusset
Item
Rubber Boots
Liner Material
Wixit Cool Clad
Waterproof
Yes
Resists
Organic Material
Color
Khaki
Outsole Material
Rubber
Toe Type
Plain
Gender
Men's
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.