
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 14
Mfr # DSG-MH-KH-014
Zoro # G322709848
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Waterproof
Yes
Footwear Sole Pattern
Lug
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-014
Zoro #
G322709848
UPC #
810228039283
Country of Origin
China
Dimensions
Size
14
Height
18 in
Footwear Width
Medium - D
Details
Item
Rubber Boots
Gender
Men's
Waterproof
Yes
Footwear Sole Pattern
Lug
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Liner Material
Wixit Cool Clad
Resists
Organic Material
Color
Khaki
Outsole Material
Rubber
Footwear Closure Type
Gusset
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.