
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 16
Mfr # DSG-MH-KH-016
Zoro # G722710208
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Gusset
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Resists
Organic Material
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-016
Zoro #
G722710208
UPC #
810228039306
Country of Origin
China
Dimensions
Size
16
Footwear Width
Medium - D
Height
18 in
Details
Footwear Closure Type
Gusset
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Resists
Organic Material
Toe Type
Plain
Liner Material
Wixit Cool Clad
Item
Rubber Boots
Waterproof
Yes
Color
Khaki
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.