
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 8
Mfr # DSG-MH-KH-008
Zoro # G822709935
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Resists
Organic Material
Gender
Men's
Footwear Closure Type
Gusset
Color
Khaki
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-008
Zoro #
G822709935
UPC #
810228039221
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium - D
Height
18 in
Details
Toe Type
Plain
Resists
Organic Material
Gender
Men's
Footwear Closure Type
Gusset
Color
Khaki
Outsole Material
Rubber
Waterproof
Yes
Footwear Sole Pattern
Lug
Liner Material
Wixit Cool Clad
Item
Rubber Boots
Footwear Application
Moderate Chemical Resistant
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.