
Destroyer Protective Rubber Brush Boot With Gusset, Waterproof, Khaki, Men Size 9
Mfr # DSG-MH-KH-009
Zoro # G422709861
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Color
Khaki
Waterproof
Yes
Footwear Width
Medium - D
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSG-MH-KH-009
Zoro #
G422709861
UPC #
810228039238
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium - D
Height
18 in
Details
Item
Rubber Boots
Outsole Material
Rubber
Color
Khaki
Waterproof
Yes
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Sole Pattern
Lug
Footwear Closure Type
Gusset
Gender
Men's
Liner Material
Wixit Cool Clad
Series
Destroyer
Description
Provides unmatched protection from brush, brambles and snakes. Adjustable gusset for extra comfort. Designed to easily power through the thickest ground cover and toughest terrain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.