
Dungho Knee Hi Men's Rubber Boot, Waterproof, Black, Size 10 (Discontinued)
- Mfr # DNG-MH-BK-010
- Zoro # G222710326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNG-MH-BK-010
Zoro #
G222710326
UPC #
810228030747
Country of Origin
China
Dimensions
Size
10
Footwear Width
Medium - D
Height
16 in
Details
Upper Material
Neoprene
Color
Black/Grey
Footwear Application
Chemical Resistant
Footwear Closure Type
Pull On
Resists
Chemicals, Organic Waste
Footwear Sole Pattern
Work
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Toe Type
Plain
Waterproof
Yes
Gender
Men's
Item
Rubber Boots
Series
Dungho
Description
Built to withstand the nastiest stuff you can throw at them. Slop with confidence! Comfort Range of -20 Degrees to 75 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS2 molded outsole Bi-directional tread for slip resistance on solid surfaces CHEMFLEX - chemical resistant rubber overlay and tread EVA midsole for comfort and cold-block Removable molded EVA sockliner Nylon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.