
Dungho Knee Hi Men's Rubber Boot, Waterproof, Black, Size 12 (Discontinued)
- Mfr # DNG-MH-BK-012
- Zoro # G522710347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNG-MH-BK-012
Zoro #
G522710347
UPC #
810228030761
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
12
Details
Upper Material
Neoprene
Waterproof
Yes
Gender
Men's
Item
Rubber Boots
Footwear Sole Pattern
Work
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Resists
Chemicals, Organic Waste
Footwear Application
Chemical Resistant
Color
Black/Grey
Toe Type
Plain
Insulation Type
Densoprene
Series
Dungho
Description
Built to withstand the nastiest stuff you can throw at them. Slop with confidence! Comfort Range of -20 Degrees to 75 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS2 molded outsole Bi-directional tread for slip resistance on solid surfaces CHEMFLEX - chemical resistant rubber overlay and tread EVA midsole for comfort and cold-block Removable molded EVA sockliner Nylon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.