DungHo Max Gusset Extreme-Cold Conditions Men's Winter Boot, Black, Waterproof, Men's size 14
- Mfr # DHMG-MH-BK-014
- Zoro # G322710165
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Black
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DHMG-MH-BK-014
- Zoro #
- G322710165
- UPC #
- 810228039382
- Country of Origin
- China
Dimensions
- Size
- 14
- Width
- Medium - D
- Height
- 17 in
Details
- Item
- Winter Boots
- Color
- Black
- Upper Material
- Neoprene
- Outsole Material
- Rubber/ Neoprene
- Waterproof
- Yes
- Insulated
- Yes
- Series
- Dungho Max Gusset
- Gender
- Men's
- Toe Type
- Plain
Description
Just as tough as the original DungHo with added fleece lining for warmth and adjustable gusset for big calf comfort. Comfort Range of -50 Degrees to 65 Degrees F. CHEMFLEX - chemical resistant rubber overlay and treadDS1 molded outsole for grip on rugged terrain 6 layers of insulating warmth and protection! EVA cold-blocking midsole 5.5 mm bootie; 2.5 mm DENSOPRENE XD foam (extreme density) for extra protection; 2 mm airmesh; 2 mm warm fleece lining Removable molded EVA sockliner Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap. Extra room also accommodates layers of clothing being tucked into the boot. Double achilles heel and instep reinforcement for comfort and protection Nylon shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.