
Dungho Mid-Calf Men's Rubber Boot, Waterproof, Black, Size 7
Mfr # DNG-MM-BK-007
Zoro # G422710393
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Waterproof
Yes
Gender
Men's
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNG-MM-BK-007
Zoro #
G422710393
UPC #
810228030785
Country of Origin
China
Dimensions
Height
14 in
Size
7
Footwear Width
Medium - D
Details
Waterproof
Yes
Gender
Men's
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Footwear Sole Pattern
Work
Item
Rubber Boots
Resists
Chemicals, Organic Waste
Upper Material
Neoprene
Toe Type
Plain
Footwear Application
Chemical Resistant
Color
Black/Grey
Footwear Closure Type
Pull On
Series
Dungho
Description
Built to withstand the nastiest stuff you can throw at them. Slop with confidence! Comfort Range of -20 Degrees to 75 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS2 molded outsole Bi-directional tread for slip resistance on solid surfaces CHEMFLEX - chemical resistant rubber overlay and tread EVA midsole for comfort and cold-block Removable molded EVA sockliner Nylon shank
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.