
Dungho Mid-Calf Men's Rubber Boot, Waterproof, Black, Size 8
Mfr # DNG-MM-BK-008
Zoro # G022710168
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Insulation Type
Densoprene
Toe Type
Plain
Color
Black/Grey
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNG-MM-BK-008
Zoro #
G022710168
UPC #
810228030792
Country of Origin
China
Dimensions
Height
14 in
Size
8
Footwear Width
Medium - D
Details
Insulation Type
Densoprene
Toe Type
Plain
Color
Black/Grey
Footwear Closure Type
Pull On
Waterproof
Yes
Gender
Men's
Item
Rubber Boots
Outsole Material
Rubber/ Neoprene
Resists
Chemicals, Organic Waste
Footwear Application
Chemical Resistant
Footwear Sole Pattern
Work
Upper Material
Neoprene
Series
Dungho
Description
Built to withstand the nastiest stuff you can throw at them. Slop with confidence! Comfort Range of -20 Degrees to 75 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS2 molded outsole Bi-directional tread for slip resistance on solid surfaces CHEMFLEX - chemical resistant rubber overlay and tread EVA midsole for comfort and cold-block Removable molded EVA sockliner Nylon shank
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.