
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Black, Men Size 10
Mfr # EVA-MC-BLK-010
Zoro # G422710096
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Height
7 in
Liner Material
WIXIT Cool-Clad
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MC-BLK-010
Zoro #
G422710096
UPC #
810041894120
Country of Origin
China
Dimensions
Height
7 in
Size
10
Footwear Width
Medium - D
Details
Resists
Organic Material
Liner Material
WIXIT Cool-Clad
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Color
Black
Toe Type
Plain
Insole Material
Rubber
Footwear Closure Type
Pull On
Waterproof
Yes
Upper Material
Rubber
Footwear Sole Pattern
Lug
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.