
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Black, Men Size 10.5
Mfr # EVA-MC-BLK-010.5
Zoro # G622710421
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Liner Material
WIXIT Cool-Clad
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MC-BLK-010.5
Zoro #
G622710421
UPC #
810041894137
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
10.5
Height
7 in
Details
Liner Material
WIXIT Cool-Clad
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Toe Type
Plain
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Insole Material
Rubber
Upper Material
Rubber
Color
Black
Waterproof
Yes
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.