Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Black, Men Size 12

  • Mfr # EVA-MC-BLK-012

  • Zoro # G322710424


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Liner Material
WIXIT Cool-Clad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA-MC-BLK-012
Zoro #
G322710424
UPC #
810041894168
Country of Origin
China

Dimensions

Size
12
Height
7 in
Footwear Width
Medium - D

Details

Waterproof
Yes
Gender
Men's
Color
Black
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Liner Material
WIXIT Cool-Clad
Footwear Closure Type
Pull On
Upper Material
Rubber
Toe Type
Plain
Resists
Organic Material
Insole Material
Rubber
Series
Evalusion

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.