
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Black, Men Size 12.5
Mfr # EVA-MC-BLK-012.5
Zoro # G622710292
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Resists
Organic Material
Height
7 in
Toe Type
Plain
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MC-BLK-012.5
Zoro #
G622710292
UPC #
810041894175
Country of Origin
China
Dimensions
Height
7 in
Size
12.5
Footwear Width
Medium - D
Details
Footwear Closure Type
Pull On
Resists
Organic Material
Color
Black
Toe Type
Plain
Upper Material
Rubber
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Insole Material
Rubber
Gender
Men's
Footwear Sole Pattern
Lug
Liner Material
WIXIT Cool-Clad
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.