
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Brown, Men Size 10
Mfr # EVA-MC-BR-010
Zoro # G722710352
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Insole Material
Rubber
Upper Material
Rubber
Toe Type
Plain
Height
7 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MC-BR-010
Zoro #
G722710352
UPC #
810041894243
Country of Origin
China
Dimensions
Height
7 in
Size
10
Footwear Width
Medium - D
Details
Insole Material
Rubber
Upper Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Liner Material
WIXIT Cool-Clad
Resists
Organic Material
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Color
Brown
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.