Zoro Homepage

Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Brown, Men Size 11

  • Mfr # EVA-MC-BR-011

  • Zoro # G122710105


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Liner Material
WIXIT Cool-Clad
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA-MC-BR-011
Zoro #
G122710105
UPC #
810041894267
Country of Origin
China

Dimensions

Height
7 in
Size
11
Footwear Width
Medium - D

Details

Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Color
Brown
Liner Material
WIXIT Cool-Clad
Gender
Men's
Resists
Organic Material
Insole Material
Rubber
Toe Type
Plain
Upper Material
Rubber
Footwear Closure Type
Pull On
Series
Evalusion

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.