
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Brown, Men Size 11.5
Mfr # EVA-MC-BR-011.5
Zoro # G422710317
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Liner Material
WIXIT Cool-Clad
Upper Material
Rubber
Footwear Sole Pattern
Lug
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MC-BR-011.5
Zoro #
G422710317
UPC #
810041894274
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
7 in
Size
11.5
Details
Liner Material
WIXIT Cool-Clad
Upper Material
Rubber
Footwear Sole Pattern
Lug
Gender
Men's
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Insole Material
Rubber
Resists
Organic Material
Color
Brown
Toe Type
Plain
Footwear Closure Type
Pull On
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around and Cuff is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.