Shop DRYSHOD
See all product information
Create Account
Evalusion All Around Cuff Ankle Boot, Waterproof, Rubber, Comfortable, Grey/Pink, Women Size 11
- Mfr # EVA-WC-LGY-011
- Zoro # G523371523
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Series
Evalusion
Toe Type
Round Toe
Height
Ankle
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVA-WC-LGY-011
- Zoro #
- G523371523
- UPC #
- 810176172636
- Country of Origin
- China
Dimensions
- Height
- Ankle
- Size
- 11
- Footwear Width
- Medium
Details
- Series
- Evalusion
- Toe Type
- Round Toe
- Waterproof
- Yes
- Footwear Application
- Moderate Chemical Resistant
- Gender
- Women's
- Insulation Type
- Densoprene
- Upper Material
- Neoprene
- Resists
- Organic Material
- Footwear Closure Type
- Pull On
- Item
- All Around Cuff Ankle Boot
- Color
- Grey/Pink
- Insulated
- Yes
- Insole Material
- EVA
- Outsole Material
- Rubber
- Style Number
- EVA-WC
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion Cuff boots are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.