
Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 10
Mfr # EVH-MH-CM-010
Zoro # G322709923
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Height
16 in
Resists
Organic Material
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVH-MH-CM-010
Zoro #
G322709923
UPC #
810041891662
Country of Origin
China
Dimensions
Height
16 in
Size
10
Footwear Width
Medium - D
Details
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Upper Material
Rubber
Color
Camo
Toe Type
Plain
Insole Material
Rubber
Waterproof
Yes
Gender
Men's
Insulated
Yes
Series
Evalusion Hunt
Description
A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.