
Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 11
Mfr # EVH-MH-CM-011
Zoro # G422710133
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVH-MH-CM-011
Zoro #
G422710133
UPC #
810041891679
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
11
Details
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Toe Type
Plain
Color
Camo
Insole Material
Rubber
Footwear Sole Pattern
Lug
Resists
Organic Material
Gender
Men's
Upper Material
Rubber
Insulated
Yes
Series
Evalusion Hunt
Description
A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.