Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 12

  • Mfr # EVH-MH-CM-012

  • Zoro # G422710010


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Footwear Sole Pattern
Lug
Color
Camo
Insole Material
Rubber
Resists
Organic Material
Upper Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVH-MH-CM-012
Zoro #
G422710010
UPC #
810041891686
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium - D
Height
16 in

Details

Footwear Sole Pattern
Lug
Color
Camo
Insole Material
Rubber
Resists
Organic Material
Upper Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Series
Evalusion Hunt
Insulated
Yes

Description

A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.