
Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 13
Mfr # EVH-MH-CM-013
Zoro # G422709977
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Height
16 in
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Insole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVH-MH-CM-013
Zoro #
G422709977
UPC #
810041891693
Country of Origin
China
Dimensions
Height
16 in
Footwear Width
Medium - D
Size
13
Details
Insulation Type
Densoprene
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Insole Material
Rubber
Resists
Organic Material
Footwear Closure Type
Pull On
Upper Material
Rubber
Toe Type
Plain
Waterproof
Yes
Color
Camo
Footwear Sole Pattern
Lug
Series
Evalusion Hunt
Insulated
Yes
Description
A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.