
Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 14
Mfr # EVH-MH-CM-014
Zoro # G122709819
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Insulation Type
Densoprene
Resists
Organic Material
Insole Material
Rubber
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVH-MH-CM-014
Zoro #
G122709819
UPC #
810041891709
Country of Origin
China
Dimensions
Height
16 in
Footwear Width
Medium - D
Size
14
Details
Insulation Type
Densoprene
Resists
Organic Material
Insole Material
Rubber
Upper Material
Rubber
Color
Camo
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Footwear Closure Type
Pull On
Gender
Men's
Waterproof
Yes
Insulated
Yes
Series
Evalusion Hunt
Description
A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.