
Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 7
Mfr # EVH-MH-CM-007
Zoro # G122710075
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Height
16 in
Insole Material
Rubber
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVH-MH-CM-007
Zoro #
G122710075
UPC #
810041891631
Country of Origin
China
Dimensions
Height
16 in
Footwear Width
Medium - D
Size
7
Details
Resists
Organic Material
Insole Material
Rubber
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Camo
Upper Material
Rubber
Series
Evalusion Hunt
Insulated
Yes
Description
A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.