
Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 8
Mfr # EVH-MH-CM-008
Zoro # G722709882
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Gender
Men's
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVH-MH-CM-008
Zoro #
G722709882
UPC #
810041891648
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
8
Details
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Gender
Men's
Toe Type
Plain
Insulation Type
Densoprene
Color
Camo
Upper Material
Rubber
Insole Material
Rubber
Waterproof
Yes
Footwear Sole Pattern
Lug
Series
Evalusion Hunt
Insulated
Yes
Description
A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.