
Evalusion Hi Lightweight Rubber Hunting Boots, Waterproof, Camo, Insulated, Mens Size 9
Mfr # EVH-MH-CM-009
Zoro # G822710269
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Rubber
Resists
Organic Material
Footwear Sole Pattern
Lug
Insole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVH-MH-CM-009
Zoro #
G822710269
UPC #
810041891655
Country of Origin
China
Dimensions
Height
16 in
Size
9
Footwear Width
Medium - D
Details
Upper Material
Rubber
Resists
Organic Material
Footwear Sole Pattern
Lug
Insole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Color
Camo
Gender
Men's
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Toe Type
Plain
Insulated
Yes
Series
Evalusion Hunt
Description
A versatile hunting boot with a new super lightweight DUREVA outsole - built for high-endurance stealth hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.