
Evalusion Hi Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 10
Mfr # EVA-MH-BR-010
Zoro # G522710309
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Upper Material
Rubber
Insole Material
Rubber
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MH-BR-010
Zoro #
G522710309
UPC #
810041891761
Country of Origin
China
Dimensions
Size
10
Footwear Width
Medium - D
Height
16 in
Details
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Upper Material
Rubber
Insole Material
Rubber
Color
Brown
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Gender
Men's
Footwear Closure Type
Pull On
Toe Type
Plain
Series
Evalusion
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.