
Evalusion Hi Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 11
Mfr # EVA-MH-BR-011
Zoro # G722710130
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
16 in
Footwear Application
Moderate Chemical Resistant
Color
Brown
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MH-BR-011
Zoro #
G722710130
UPC #
810041891778
Country of Origin
China
Dimensions
Height
16 in
Footwear Width
Medium - D
Size
11
Details
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Color
Brown
Insulation Type
Densoprene
Gender
Men's
Insole Material
Rubber
Upper Material
Rubber
Footwear Closure Type
Pull On
Waterproof
Yes
Footwear Sole Pattern
Lug
Resists
Organic Material
Series
Evalusion
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.