
Evalusion Hi Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 12
Mfr # EVA-MH-BR-012
Zoro # G422710232
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MH-BR-012
Zoro #
G422710232
UPC #
810041891785
Country of Origin
China
Dimensions
Height
16 in
Size
12
Footwear Width
Medium - D
Details
Color
Brown
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Insole Material
Rubber
Gender
Men's
Resists
Organic Material
Insulation Type
Densoprene
Waterproof
Yes
Upper Material
Rubber
Series
Evalusion
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.