
Evalusion Hi Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 13
Mfr # EVA-MH-BR-013
Zoro # G022710342
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Toe Type
Plain
Upper Material
Rubber
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MH-BR-013
Zoro #
G022710342
UPC #
810041891792
Country of Origin
China
Dimensions
Size
13
Height
16 in
Footwear Width
Medium - D
Details
Color
Brown
Gender
Men's
Toe Type
Plain
Upper Material
Rubber
Resists
Organic Material
Waterproof
Yes
Insole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Series
Evalusion
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.